3
more

Base Spacer, 3" Duct x 2" Separation, Non-Metallic
Item #: 0169323
Cat #: S288LJN
UPC: 034481004301
$ 2.84 EA
Company wide:
410
in stock
Documents & Guides
Base Spacer- 3" Duct x 2" Separation, Material: Non-Metallic.
Overview
Base Spacer- 3" Duct x 2" Separation, Material: Non-Metallic.
3 Inches x 2 Inches Snap-Loc Styrene Base Spacer
Also known as: 034481004301, S288LJN, CARS288LJN, PVC chairs, PVC spacers
Specifications
| Diameter: | 3 in |
| Material: | PVC |
| Diameter: | 3 in |
| Material: | PVC |