1
more

Intermediate Spacer, Type: Snap-Loc, Size: 2" x 2", Non-Metallic
Item #: 0169322
Cat #: S289JJN
UPC: 034481004462
$ 2.21 EA
Company wide:
28
in stock
Documents & Guides
Intermediate Spacer- 2" Duct X 2" Separation, Material: Non-Metallic.
Overview
Intermediate Spacer- 2" Duct X 2" Separation, Material: Non-Metallic.
2 Inches x 2 Inches Snap-Loc Styrene intermediate Spacer
Also known as: 034481004462, S289JJN, CARS289JJN
Specifications
| Material: | PVC |
| Diameter: | 2 in |
| Material: | PVC |
| Diameter: | 2 in |