EFSE 80ET 80AMP 690V AC BS88 FUSE

Item #: 0169304

Cat #: 80ET

UPC: 051712838016

$ 214.93 EA
Company wide:
0 in stock
Documents & Guides
BUSSMAN 80ET 80A 690V FUSE

Overview

BUSSMAN 80ET 80A 690V FUSE
Also known as: 051712838016, 80ET, BUS80ET

Specifications

Type: British Standard
Type: British Standard