Toggle Switch Wallplate, 3-Gang, Thermoset, Gray

Item #: 0169301

Cat #: 87011

UPC: 078477810606

$ 1.63 EA
Company wide:
0 in stock
Documents & Guides
3-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoset, Device Mount - Color: Gray.

Overview

3-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoset, Device Mount - Color: Gray.

3-Gang Toggle Device Switch Wallplate, Standard Size, Thermoset, Device Mount, Gray

Also known as: 078477810606, 87011, LEV87011

Specifications

Type: Toggle Switch
Gangs: 3
Mounting: Device
Size: Standard
Color: Gray
Material: Plastic
Type: Toggle Switch
Mounting: Device
Color: Gray
Gangs: 3
Size: Standard
Material: Plastic