LED LITESPAN G4 200 DEGREE BEAM, 2.5W - 200LM, NON-DIMMABLE, 3000K, 80+CRI, 12V

Item #: 0169293

Cat #: LED2WG4/830K-G4

UPC: 031293086051

Company wide:
0 in stock
Features: LED LITESPAN G4 200 DEGREE BEAM, 2.5W - 200LM, NON-DIMMABLE, 3000K, 80+CRI, 12V

Overview

Features: LED LITESPAN G4 200 DEGREE BEAM, 2.5W - 200LM, NON-DIMMABLE, 3000K, 80+CRI, 12V
Also known as: 031293086051, LED2WG4/830K-G4, EIKLED2WG4830KG4

Specifications

Lumens: 200
Wattage: 2.500
Dimmable: No
Lumens: 200
Dimmable: No
Wattage: 2.500