Continuous Hinge Enclosure with 3-Point Latch Type 4, 30x30x8, Gray, Mild Steel

Item #: 0169269

Cat #: A30H30BLP3PT

UPC: 783510279134

$ 1682.05 EA
Company wide:
0 in stock
Single door Type 4 enclosures offer access and security with a 3-point latching Power Glide handle. This Continuous Hinge Enclosure with 3-Point Latch Type 4, A30H30BLP3PT item measures 30x30x8 inches with a material of Steel colored Gray.

Overview

Single door Type 4 enclosures offer access and security with a 3-point latching Power Glide handle. This Continuous Hinge Enclosure with 3-Point Latch Type 4, A30H30BLP3PT item measures 30x30x8 inches with a material of Steel colored Gray.

These time-tested, single-door enclosures feature HOFFMAN's exclusive padlocking PowerGlide Handle with 3-point latching for quick and convenient access. Ideal for indoor and outdoor applications, these rigid-bodied enclosures provide superior ease-of-access without sacrificing a secure seal.

Also known as: 783510279134, A30H30BLP3PT, HOFA30H30BLP3PT

Specifications

IP/NEMA Rating: IP66, NEMA 12
Width: 30 in
Height: 30 in
Depth: 8 in
Color: Gray
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Height: 30 in
Color: Gray
Finish: Powder Coated
Width: 30 in
Depth: 8 in
Material: Steel