2 IN EXP DEFLECTION FTG

Item #: 0169256
Cat #: DX200
UPC: 783126115352
$ 1,025.62 EA
Company wide:
0 in stock
OZ-Gedney Type DX Deflection/Expansion Fitting, Trade Size: 2 IN, 3.88 IN Outside Diameter, Length: 8.13 IN, Flexibility: RMC And IMC, End Couplings: Bronze, Sleeve: Neoprene, Bands: Stainless Steel, Bonding Jumper: Tinned Copper Braid, Enclosure:

Overview

OZ-Gedney Type DX Deflection/Expansion Fitting, Trade Size: 2 IN, 3.88 IN Outside Diameter, Length: 8.13 IN, Flexibility: RMC And IMC, End Couplings: Bronze, Sleeve: Neoprene, Bands: Stainless Steel, Bonding Jumper: Tinned Copper Braid, Enclosure:
Also known as: 783126115352, DX200, OZGDX200

Specifications

Material: Bronze, Neoprene
Length: 8 1/8 in
Diameter: 2 in
Material: Bronze, Neoprene
Diameter: 2 in
Length: 8 1/8 in

Customer Reviews

No reviews for this product
(0)