ETN E34FPB297LAG2A 30.5 mm, Corrosi

Item #: 0169182

Cat #: E34FPB297LAG2A

UPC: 782114719046

$ 467.45 EA
Company wide:
0 in stock
Documents & Guides
E34FPB297LAG2A PRESTEST FV 120VAC AMBER LED - GLASS LENS

Overview

E34FPB297LAG2A PRESTEST FV 120VAC AMBER LED - GLASS LENS
Also known as: 782114719046, E34FPB297LAG2A, CUTE34FPB297LAG2A

Specifications

Color: Amber
Type: Indicator Light
Material: Glass
Color: Amber
Material: Glass
Type: Indicator Light