Sure-Lites Combo Unit, White

Item #: 0169177

Cat #: APH70RWHDHSQ

UPC: 080083555888

Company wide:
0 in stock
Documents & Guides
Combo Unit, White Housing, Remote Capacity, LED-Exit, (2) 5.4W Incandescent Lamp

Overview

Combo Unit, White Housing, Remote Capacity, LED-Exit, (2) 5.4W Incandescent Lamp
Also known as: 080083555888, APH70RWHDHSQ, COOAPH70RWHDHSQ

Specifications

Volts DC: 6
Color: Red/White
Material: Thermoplastic
Mounting: Universal
Wattage: 5.400
Light Technology: LED, Incandescent
Volts AC Range: 120 - 277
Volts DC: 6
Material: Thermoplastic
Wattage: 5.400
Volts AC Range: 120 - 277
Color: Red/White
Mounting: Universal
Light Technology: LED, Incandescent