
$ 11.62 EA
Company wide:
53
in stock
Documents & Guides
Watertight Panel Mount Type Fuse Holder Bottom Terminal: Straight Fuse Length Range: 1-1/2"
Overview
Watertight Panel Mount Type Fuse Holder Bottom Terminal: Straight Fuse Length Range: 1-1/2"
Panel mount fuse holders are for Midget-Style and Class CC fuses. Class CC fuses have a rejection feature on one end cap, which mates with the rejection feature of Littelfuse Class CC fuses holders to prevent the installation of fuses with lower voltage ratings or interrupting ratings. Watertight version must be front panel mounted.
Also known as: 079458001280, 5710CCP, LFU5710CCP
Specifications
| Mounting: | Panel |
| Volts DC: | 600 |
| Poles: | 1 |
| Amps: | 30 |
| Material: | Thermoplastic |
| Class: | CC |
| Volts AC: | 600 |
| Length: | 1.500 in |
| Standards: | California Proposition 65 |
| Family / Style: | 571 |
| Interrupt Rating DC: | 4 kA |
| Mounting: | Panel |
| Poles: | 1 |
| Material: | Thermoplastic |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 4 kA |
| Volts DC: | 600 |
| Amps: | 30 |
| Class: | CC |
| Length: | 1.500 in |
| Family / Style: | 571 |