M12 Camouflage Heated Jacket Kit XXXL

Item #: 0169157

Cat #: 221C-213X

UPC: 045242477531

Company wide:
0 in stock
Documents & Guides
Heated Jacket, Camouflage, Battery: M12 Lithium, Size: XXXL. Includes: (1) Battery, Charger, USB Port & Battery Fuel Gauge.

Overview

Heated Jacket, Camouflage, Battery: M12 Lithium, Size: XXXL. Includes: (1) Battery, Charger, USB Port & Battery Fuel Gauge.

Powered by M12™ REDLITHIUM™ battery technology, Milwaukee® M12™ heated jackets use carbon fiber heating elements to create and distribute heat to the chest, back, and front hand pockets. Featuring the RealTree Xtra® pattern for use in wooded environments, QuietShell stretch polyester reduces noise from movement, and provides wind and water resistance to survive the elements.

Also known as: 045242477531, 221C-213X, MIL221C213X

Specifications

Type: Jacket, Lithium Battery, Heated, M12, USB
Color: Camouflage
Volts DC: 12
Size: 3XL
Type: Jacket, Lithium Battery, Heated, M12, USB
Volts DC: 12
Color: Camouflage
Size: 3XL