1600 Flexible Corduct

Item #: 0169155

Cat #: BK1600-25

UPC: 786776060683

$ 4.25 FT
Company wide:
0 in stock
Non-Metallic, Flexible Corduct. 1600 Series. Size: 25' Length, 3-11/32" Width, 30/32" Height. Color: Black.

Overview

Non-Metallic, Flexible Corduct. 1600 Series. Size: 25' Length, 3-11/32" Width, 30/32" Height. Color: Black.
Also known as: 786776060683, BK1600-25, WMDBK160025

Specifications

Length: 25 ft
Color: Black
Length: 25 ft
Color: Black