Cobra® Water Pump Pliers

Item #: 0169147

Cat #: 87 01 300 SBA

UPC: 432210009366

$ 56.09 EA
Company wide:
286 in stock
Documents & Guides
Cobra® Water Pump Pliers

Overview

Cobra® Water Pump Pliers

12" Cobra Pliers, Capacity: 2-3/4" Pipe, Adjustments: 30

Also known as: 432210009366, 87 01 300 SBA, KNI8701300SBA, grip dogs, channel locks, Water pump pliers

Specifications

Type: Pliers, Groove Lock Pliers
Length: 12 in
Type: Pliers, Groove Lock Pliers
Length: 12 in