12V Car Charger

Item #: 0169142

Cat #: T198532

UPC: 845188004910

Call for price
Company wide:
0 in stock
Documents & Guides
12V Car Charger

Overview

12V Car Charger

This cable is used to power the infrared camera from the 12 V socket in a car.

Also known as: 845188004910, T198532, FLRT198532

Specifications

Volts DC: 12
Volts DC: 12