Box Connector

Item #: 0169134

Cat #: F66WBFG

UPC: 783510190804

$ 248.75 EA
Company wide:
0 in stock
Wireway, Box Connector, Bulletin F25 (fiberglass Type 12 & 3r Wireway And Trough), Size/dims: 6.00x6.00, Material/finish: Steel/epoxy

Overview

Wireway, Box Connector, Bulletin F25 (fiberglass Type 12 & 3r Wireway And Trough), Size/dims: 6.00x6.00, Material/finish: Steel/epoxy

Feed-Through Fiberglass Box Connectors are used inside enclosure when wireway is connected to ensure a tight seal. Connects to other wireway sections and fittings and protects wires and cables in corrosive or dirty indoor or outdoor applications.

Also known as: 783510190804, F66WBFG, HOFF66WBFG

Features & Benefits

  • Feed-Through Fiberglass Box Connectors are used inside enclosure when wireway is connected to ensure a tight seal
  • Connects to other wireway sections and fittings and protects wires and cables in corrosive or dirty indoor or outdoor applications

Specifications

Material: Fiberglass
Height: 6 in
Width: 6 in
Finish: Epoxy Coated
Weight: 2.040 lb
Material: Fiberglass
Width: 6 in
Weight: 2.040 lb
Height: 6 in
Finish: Epoxy Coated