1
more

Ground Kit, Equipment, 3 x 10AWG -1/0AWG, 400A to 600A, Cu/Al
Item #: 0169131
Cat #: TNG3
UPC: 783164081855
$ 125.62 EA
Company wide:
0
in stock
Documents & Guides
Ground Kit, Equipment, 10 AWG to 1/0 AWG Cu/Al, 3 Terminals, for 400 to 600 Amp
Overview
Ground Kit, Equipment, 10 AWG to 1/0 AWG Cu/Al, 3 Terminals, for 400 to 600 Amp
Also known as: 783164081855, TNG3, ABBTNG3
Specifications
| Mounting: | Panel |
| Poles: | 1 |
| Gauge: | 1/0 AWG |
| Mounting: | Panel |
| Gauge: | 1/0 AWG |
| Poles: | 1 |