5
more

Load Center, Main Breaker, 100A, 208Y/120VAC, 3PH, 22kAIC, 18 Space
Item #: 0169128
Cat #: TM18410R
UPC: 783164190212
$ 1790.06 EA
Company wide:
0
in stock
Documents & Guides
Load Center, Main Breaker, 100 Amp, 208Y/120 Volt AC, 3-Phase, 22 kAIC, 18 Space, 18 Circuits, NEMA 3R, Surface
Overview
Load Center, Main Breaker, 100 Amp, 208Y/120 Volt AC, 3-Phase, 22 kAIC, 18 Space, 18 Circuits, NEMA 3R, Surface
Panelboards No. 67 60 degree/75 degree centrigrade Conductor Rating Suitable for use as service entrance equipment when Installed in accordance with the National Electrical Code 22kAIC RMS symmetrical, Except Where Noted 6-42 circuit devices UL Listed for bottom mounted lugs by installing complete unit (box, interior and front) upside down For a listing of CSA Listed load centers, visit www.geelectrical.com Amperage 100 A 410R0212
Also known as: 783164190212, TM18410R, ABBTM18410R
Specifications
| Type: | Main Breaker |
| Phase: | 3 |
| Spaces: | 18 |
| Amps: | 100 |
| Mounting: | Surface |
| Circuits: | 18 |
| IP/NEMA Rating: | NEMA 3R |
| Volts AC: | 120/208Y |
| Type: | Main Breaker |
| Spaces: | 18 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 3R |
| Phase: | 3 |
| Amps: | 100 |
| Circuits: | 18 |
| Volts AC: | 120/208Y |