Load Center, Convertible, 125A, 1PH, 120/240VAC, 65kAIC, 8 Space

Item #: 0169126

Cat #: TLM812SCU

UPC: 783164268058

$ 33.54 EA
Clearance
Price good while supplies last
Company wide:
2 in stock
Documents & Guides
Load Center, Convertible Main Lug, 125 Amp, 1-Phase, 120/240 Volt AC, 65 kAIC, 8 Space, 16 Circuits, NEMA 1, Surface

Overview

Load Center, Convertible Main Lug, 125 Amp, 1-Phase, 120/240 Volt AC, 65 kAIC, 8 Space, 16 Circuits, NEMA 1, Surface
Also known as: 783164268058, TLM812SCU, ABBTLM812SCU

Specifications

Amps: 125
Circuits: 16
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Spaces: 8
Amps: 125
Mounting: Surface
Phase: 1
Type: Main Lug
Circuits: 16
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Spaces: 8