Load Center, Convertible, 125A, 1PH, 120/240VAC, 65kAIC, 6 Space

Item #: 0169125

Cat #: TLM612SCU

UPC: 783164268003

Company wide:
0 in stock
Documents & Guides
Load Center, Convertible Main Lug, 125 Amp, 1-Phase, 120/240 Volt AC, 65 kAIC, 6 Space, 12 Circuits, NEMA 1, Surface

Overview

Load Center, Convertible Main Lug, 125 Amp, 1-Phase, 120/240 Volt AC, 65 kAIC, 6 Space, 12 Circuits, NEMA 1, Surface
Also known as: 783164268003, TLM612SCU, ABBTLM612SCU

Specifications

Circuits: 12
Amps: 125
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Interrupt Rating AC: 65 kA
Circuits: 12
Mounting: Surface
Phase: 1
Type: Main Lug
Amps: 125
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Interrupt Rating AC: 65 kA