This product has been discontinued.
4
more

Load Center, Convertible, 200A, 1PH, 120/240VAC, 65kAIC, 40 Space
Item #: 0169121
Cat #: TLM4020CCU
UPC: 783164112405
$ 121.21 EA
Clearance
Price good while supplies last
Company wide:
2
in stock
Discontinued
Documents & Guides
Load Center, Convertible Main Lug, 200 Amp, 1-Phase, 120/240 Volt AC, 65 kAIC, 40 Space, 40 Circuits, NEMA 1, Combo
Overview
Load Center, Convertible Main Lug, 200 Amp, 1-Phase, 120/240 Volt AC, 65 kAIC, 40 Space, 40 Circuits, NEMA 1, Combo
PowerMark Gold load centers lower your costs by making installation faster and easier, increasing application flexibility and reducing inventory requirements. At the same time, they deliver obvious and significant advances in design, function and quality
Also known as: 783164112405, TLM4020CCU, ABBTLM4020CCU
Specifications
| Amps: | 200 |
| Mounting: | Flush, Surface |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Type: | Main Lug |
| Circuits: | 40 |
| Interrupt Rating AC: | 65 kA |
| Amps: | 200 |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 120/240 |
| Circuits: | 40 |
| Mounting: | Flush, Surface |
| Phase: | 1 |
| Type: | Main Lug |
| Interrupt Rating AC: | 65 kA |