This product has been discontinued.
4
more

Load Center, Convertible, 125A, 1PH, 120/240VAC, 65kAIC, 24 Space
Item #: 0169116
Cat #: TLM2412CCU
UPC: 783164112320
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Load Center, Convertible Main Lug, 125 Amp, 1-Phase, 120/240 Volt AC, 65 kAIC, 24 Space, 40 Circuits, NEMA 1, Combo
Overview
Load Center, Convertible Main Lug, 125 Amp, 1-Phase, 120/240 Volt AC, 65 kAIC, 24 Space, 40 Circuits, NEMA 1, Combo
PowerMark Gold load centers lower your costs by making installation faster and easier, increasing application flexibility and reducing inventory requirements. At the same time, they deliver obvious and significant advances in design, function and quality
Also known as: 783164112320, TLM2412CCU, ABBTLM2412CCU
Specifications
| Mounting: | Flush, Surface |
| Amps: | 125 |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Type: | Main Lug |
| Circuits: | 40 |
| Interrupt Rating AC: | 65 kA |
| Mounting: | Flush, Surface |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 120/240 |
| Circuits: | 40 |
| Amps: | 125 |
| Phase: | 1 |
| Type: | Main Lug |
| Interrupt Rating AC: | 65 kA |