A200/b100 Heater

Item #: 0169115

Cat #: FH07

UPC: 786678629087

$ 114.24 EA
Company wide:
0 in stock
A200/b100 Heater For Type A And B Overload Relays, Size 0,1, & 2 Starter, Range.36-.48 Fla

Overview

A200/b100 Heater For Type A And B Overload Relays, Size 0,1, & 2 Starter, Range.36-.48 Fla
Also known as: 786678629087, FH07, CUTFH07

Specifications

Size: 0, 1, 2
Poles: 1
Mounting: Overload Relay
Amps: 0.480
Amps Range: 0.360 - 0.480
Size: 0, 1, 2
Mounting: Overload Relay
Amps Range: 0.360 - 0.480
Poles: 1
Amps: 0.480