This product has been discontinued.
5
more

Load Center, Convertible, 200A, 1PH, 120/240VAC, 65kAIC, 20 Space
Item #: 0169114
Cat #: TLM2020RCU
UPC: 783164112979
$ 137.03 EA
Clearance
Price good while supplies last
Company wide:
4
in stock
Discontinued
Documents & Guides
Load Center, Convertible Main Lug, 200 Amp, 1-Phase, 120/240 Volt AC, 65 kAIC, 20 Space, 40 Circuits, NEMA 3R
Overview
Load Center, Convertible Main Lug, 200 Amp, 1-Phase, 120/240 Volt AC, 65 kAIC, 20 Space, 40 Circuits, NEMA 3R
PowerMark Gold load centers lower your costs by making installation faster and easier, increasing application flexibility and reducing inventory requirements. At the same time, they deliver obvious and significant advances in design, function and quality
Also known as: 783164112979, TLM2020RCU, ABBTLM2020RCU
Specifications
| Amps: | 200 |
| Mounting: | Surface |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Type: | Main Lug |
| Circuits: | 40 |
| IP/NEMA Rating: | NEMA 3R |
| Interrupt Rating AC: | 65 kA |
| Amps: | 200 |
| Phase: | 1 |
| Type: | Main Lug |
| IP/NEMA Rating: | NEMA 3R |
| Mounting: | Surface |
| Volts AC: | 120/240 |
| Circuits: | 40 |
| Interrupt Rating AC: | 65 kA |