3
more

Load Center, 125A, Main Lugs, 1PH, 22kA, 120/240VAC, 4/8 Circuit
Item #: 0169104
Cat #: TL412C
UPC: 783164208306
Company wide:
0
in stock
Documents & Guides
Load Center, 125 Amp, Main Lug, 4 Space, 8 Circuit, 1-Phase, 120/240 Volt AC, 22 kAIC, NEMA 1, Combo
Overview
Load Center, 125 Amp, Main Lug, 4 Space, 8 Circuit, 1-Phase, 120/240 Volt AC, 22 kAIC, NEMA 1, Combo
Also known as: 783164208306, TL412C, ABBTL412C
Specifications
| Mounting: | Flush, Surface |
| Amps: | 125 |
| Circuits: | 8 |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Type: | Main Lug |
| Interrupt Rating AC: | 22 kA |
| Mounting: | Flush, Surface |
| Circuits: | 8 |
| Phase: | 1 |
| Type: | Main Lug |
| Amps: | 125 |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 120/240 |
| Interrupt Rating AC: | 22 kA |