1
more

Load Center, 200A, Main Lugs, 3PH, 65kA, 208Y/120VAC, 30 Circuit
Item #: 0169103
Cat #: TL30420R
UPC: 783164190182
$ 1230.68 EA
Company wide:
1
in stock
Documents & Guides
Load Center, 200 Amp, Main Lug, 30 Circuit, 3-Phase, 208Y/120 Volt AC, 65 kAIC, NEMA 3R Enclosure
Overview
Load Center, 200 Amp, Main Lug, 30 Circuit, 3-Phase, 208Y/120 Volt AC, 65 kAIC, NEMA 3R Enclosure
Also known as: 783164190182, TL30420R, ABBTL30420R
Specifications
| Amps: | 200 |
| Phase: | 3 |
| Mounting: | Surface |
| Type: | Main Lug |
| Circuits: | 30 |
| Interrupt Rating AC: | 65 kA |
| Volts AC: | 120/208Y |
| Amps: | 200 |
| Mounting: | Surface |
| Circuits: | 30 |
| Volts AC: | 120/208Y |
| Phase: | 3 |
| Type: | Main Lug |
| Interrupt Rating AC: | 65 kA |