1
more

Load Center, 125A, Main Lugs, 3PH, 65kA, 208Y/120VAC, 12 Circuit
Item #: 0169101
Cat #: TL12412R
UPC: 783164190144
$ 783.16 EA
Company wide:
0
in stock
Documents & Guides
Load Center, 125 Amp, Main Lug, 12 Circuit, 3-Phase, 208Y/120 Volt AC, 65 kAIC, NEMA 3R Enclosure
Overview
Load Center, 125 Amp, Main Lug, 12 Circuit, 3-Phase, 208Y/120 Volt AC, 65 kAIC, NEMA 3R Enclosure
Also known as: 783164190144, TL12412R, ABBTL12412R
Specifications
| Circuits: | 12 |
| Phase: | 3 |
| Amps: | 125 |
| Mounting: | Surface |
| Type: | Main Lug |
| Interrupt Rating AC: | 65 kA |
| Volts AC: | 120/208Y |
| Circuits: | 12 |
| Amps: | 125 |
| Type: | Main Lug |
| Volts AC: | 120/208Y |
| Phase: | 3 |
| Mounting: | Surface |
| Interrupt Rating AC: | 65 kA |