Blank Wallplate, 2-Gang, 302 Stainless Steel, Oversize

Item #: 0169092

Cat #: 84125-40

UPC: 078477204115

$ 18.91 EA
Company wide:
57 in stock
Documents & Guides
2-Gang, No Device Blank Wallplate, Oversized, 302 Stainless Steel, Box Mount - Stainless Steel.

Overview

2-Gang, No Device Blank Wallplate, Oversized, 302 Stainless Steel, Box Mount - Stainless Steel.

2-Gang No Device Blank Wallplate, Oversized, Box Mount, Stainless Steel

Also known as: 078477204115, 84125-40, LEV8412540

Specifications

Type: Blank Plate
Gangs: 2
Mounting: Box
Material: Stainless Steel
Size: Oversized
Color: Stainless
Type: Blank Plate
Mounting: Box
Size: Oversized
Gangs: 2
Material: Stainless Steel
Color: Stainless