4
more

Disconnect Switch, Fusible, 100A, 600VAC, 3P, NEMA 3R, Heavy Duty
Item #: 0169091
Cat #: TH3363R
UPC: 783164009125
$ 127.17 EA
Clearance
Price good while supplies last
Company wide:
0
in stock
Documents & Guides
Disconnect Switch, Fusible, 100 Amp, 600 Volt AC, 3-Pole, NEMA 3R, Heavy Duty
Overview
Disconnect Switch, Fusible, 100 Amp, 600 Volt AC, 3-Pole, NEMA 3R, Heavy Duty
Designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Certified to CSA standard 22.2 no. 4-04 enclosed and dead front switches. Meets or exceeds NEMA KS1 standard for enclosed switches, type HD. Fusible and non-fusible switches available (consult BuyLog for interrupt ratings). Quick-make, quick-break mechanism. 60/75 C conductor rating. Full cover interlocks. TH339125
Also known as: 783164009125, TH3363R, ABBTH3363R
Specifications
| Poles: | 3 |
| Volts DC: | 250 |
| Amps: | 100 |
| Mounting: | Surface |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 3R |
| Poles: | 3 |
| Amps: | 100 |
| Volts AC: | 600 |
| Volts DC: | 250 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 3R |