4
more

Disconnect Switch, Fusible, 200A, 240VAC, 3P, 4 Wire, NEMA 3R
Item #: 0169080
Cat #: TG4324R
UPC: 783164008685
$ 1009.00 EA
Company wide:
0
in stock
Documents & Guides
Disconnect Switch, Fusible, 200 Amp, 240 Volt AC, 3-Pole, 4 Wire, NEMA 3R, General Duty
Overview
Disconnect Switch, Fusible, 200 Amp, 240 Volt AC, 3-Pole, 4 Wire, NEMA 3R, General Duty
Designed for residential and light commercial applications where duty is not severe. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Certified to CSA standard 22.2 no. 4-04 enclosed and dead front switches. Meets or exceeds NEMA KS1 standard for enclosed switches, type GD. Fusible and non-fusible switches available (consult BuyLog for interrupt ratings). Quick-make, quick-break mechanism (30-200 amp). 60/75 C conductor rating. TG438685
Also known as: 783164008685, TG4324R, ABBTG4324R
Specifications
| Amps: | 200 |
| Poles: | 3 |
| Mounting: | Surface |
| Volts AC: | 250 |
| IP/NEMA Rating: | NEMA 3R |
| Amps: | 200 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 3R |
| Poles: | 3 |
| Volts AC: | 250 |