3
more

Disconnect Switch, Fusible, 60A, 240VAC, 2P, 3 Wire, NEMA 3R
Item #: 0169071
Cat #: TG3222R
UPC: 783164008500
$ 226.23 EA
Company wide:
0
in stock
Documents & Guides
Disconnect Switch, Fusible, 60 Amp, 240 Volt AC, 2-Pole, 3 Wire, NEMA 3R, General Duty
Overview
Disconnect Switch, Fusible, 60 Amp, 240 Volt AC, 2-Pole, 3 Wire, NEMA 3R, General Duty
Designed for residential and light commercial applications where duty is not severe. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Certified to CSA standard 22.2 no. 4-04 enclosed and dead front switches. Meets or exceeds NEMA KS1 standard for enclosed switches, type GD. Fusible and non-fusible switches available (consult BuyLog for interrupt ratings). Quick-make, quick-break mechanism (30-200 amp). 60/75 C conductor rating. TG328500
Also known as: 783164008500, TG3222R, ABBTG3222R
Specifications
| Volts DC: | 250 |
| Poles: | 2 |
| Mounting: | Surface |
| Volts AC: | 240 |
| Amps: | 60 |
| IP/NEMA Rating: | NEMA 3R |
| Volts DC: | 250 |
| Mounting: | Surface |
| Amps: | 60 |
| Poles: | 2 |
| Volts AC: | 240 |
| IP/NEMA Rating: | NEMA 3R |