4
more

Disconnect Switch, Pull Out, 60A, 240VAC, GFCI, NEMA 3R, Metal
Item #: 0169070
Cat #: TFN60RGFR
UPC: 783164343113
Company wide:
1
in stock
Documents & Guides
Disconnect Switch, A/C Type, Pull Out, 60 Amp, 240 Volt AC, GFCI Receptacle, NEMA 3R, Metal, 6 per Package
Overview
Disconnect Switch, A/C Type, Pull Out, 60 Amp, 240 Volt AC, GFCI Receptacle, NEMA 3R, Metal, 6 per Package
Also known as: 783164343113, TFN60RGFR, ABBTFN60RGFR
Specifications
| Poles: | 2 |
| Mounting: | Surface |
| Volts AC: | 240 |
| Amps: | 60 |
| IP/NEMA Rating: | NEMA 3R |
| Poles: | 2 |
| Volts AC: | 240 |
| IP/NEMA Rating: | NEMA 3R |
| Mounting: | Surface |
| Amps: | 60 |