2
more

Disconnect Switch, Non-Fusible, 60A, 240V, NEMA 3R
Item #: 0169069
Cat #: TFN60R
UPC: 783164209860
$ 16.00 EA
Clearance
Price good while supplies last
Company wide:
13
in stock
Documents & Guides
Disconnect Switch, Non-Fusible, 60A, 240V, Type 3R Rainproof, Pull-Out Unit, Padlockable
Overview
Disconnect Switch, Non-Fusible, 60A, 240V, Type 3R Rainproof, Pull-Out Unit, Padlockable
Also known as: 783164209860, TFN60R, ABBTFN60R
Specifications
| Poles: | 2 |
| Mounting: | Surface |
| Volts AC: | 240 |
| Amps: | 60 |
| IP/NEMA Rating: | NEMA 3R |
| Poles: | 2 |
| Volts AC: | 240 |
| IP/NEMA Rating: | NEMA 3R |
| Mounting: | Surface |
| Amps: | 60 |