Fence Post Ground Connector, 2", 8 - 4 AWG

Item #: 0169068

Cat #: GAR184C

UPC: 781810234808

Company wide:
0 in stock
Documents & Guides
Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 2 Inch, 8 to 4 AWG, For Copper Conductors Only, Suitable for Direct Burial

Overview

Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 2 Inch, 8 to 4 AWG, For Copper Conductors Only, Suitable for Direct Burial
Also known as: 781810234808, GAR184C, BURGAR184C

Specifications

Size: 3/8 in
Material: Copper, Bronze
Diameter: 2 in
Standards: California Proposition 65
Allowable Gauge Range: 7 - 4
Size: 3/8 in
Diameter: 2 in
Allowable Gauge Range: 7 - 4
Material: Copper, Bronze
Standards: California Proposition 65