Hub, 2" Conduit Size, Aluminum, NEMA 3R, Universal

Item #: 0169065

Cat #: TC200

UPC: 783164000474

$ 27.46 EA
Company wide:
3 in stock
Documents & Guides
Hub, Universal, 2 Inch Conduit Size, NEMA 3R Rating, Aluminum

Overview

Hub, Universal, 2 Inch Conduit Size, NEMA 3R Rating, Aluminum
Also known as: 783164000474, TC200, ABBTC200

Specifications

Size: 2 in
Size: 2 in