Contactor, Enclosure, Control Kit, HAND-OFF-AUTO, Selector Switch

Item #: 0169045

Cat #: CR305X330B

UPC: 783166352724

$ 188.36 EA
Company wide:
0 in stock
Documents & Guides
Contactor, NEMA 1 Enclosure, Control Kit, HAND-OFF-AUTO, Selector Switch NEMA Size 3, 4

Overview

Contactor, NEMA 1 Enclosure, Control Kit, HAND-OFF-AUTO, Selector Switch NEMA Size 3, 4
Also known as: 783166352724, CR305X330B, ABBCR305X330B

Specifications

Mounting: Panel
Family / Style: CR305
Size: 4, 3
IP/NEMA Rating: NEMA 1
Mounting: Panel
Size: 4, 3
Family / Style: CR305
IP/NEMA Rating: NEMA 1