Contactor, Enclosure, Control Kit, START/STOP, Push Button, NEMA 1

Item #: 0169042

Cat #: CR305X320B

UPC: 783166352694

$ 188.36 EA
Company wide:
0 in stock
Documents & Guides
Contactor, NEMA 1 Enclosure, Control Kit, START/STOP, Push Button, NEMA Size 3, 4

Overview

Contactor, NEMA 1 Enclosure, Control Kit, START/STOP, Push Button, NEMA Size 3, 4
Also known as: 783166352694, CR305X320B, ABBCR305X320B

Specifications

Type: Contactor, Control Kit, Start/Stop
Family / Style: CR305
Size: 4, 3
IP/NEMA Rating: NEMA 1
Poles: 1
Type: Contactor, Control Kit, Start/Stop
Size: 4, 3
Poles: 1
Family / Style: CR305
IP/NEMA Rating: NEMA 1