Contactor, Auxiliary Contact Kit, NEMA Size 0, 1, 1NO, Basic

Item #: 0169026

Cat #: CR305X100A

UPC: 783166352076

$ 141.28 EA
Company wide:
0 in stock
Documents & Guides
Contactor, Auxiliary Contact Kit, NEMA Size 0, 1, 1 Normally Open, Basic Block Design

Overview

Contactor, Auxiliary Contact Kit, NEMA Size 0, 1, 1 Normally Open, Basic Block Design
Also known as: 783166352076, CR305X100A, ABBCR305X100A

Specifications

Mounting: Side
Amps: 10
Size: 0, 1
Family / Style: CR305
Poles: 1
Volts AC: 600
Mounting: Side
Size: 0, 1
Poles: 1
Amps: 10
Family / Style: CR305
Volts AC: 600