Fluorescent Lamp, Preheat, T5, 6", 4W, 4200K

Item #: 0169018

Cat #: F4T5CW

UPC: 046135213649

Company wide:
0 in stock
Fluorescent Lamp, Preheat, T5, 4 Watt, 4200K, Base: Miniature Bipin, 60 CRI, Lumens: 135, Length: 6 inch, Standard Case Qty: 25 *Sylvania Part # 21364* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Preheat, T5, 4 Watt, 4200K, Base: Miniature Bipin, 60 CRI, Lumens: 135, Length: 6 inch, Standard Case Qty: 25 *Sylvania Part # 21364* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135213649, F4T5CW, SYLF4T5CW

Specifications

Color Temperature: 4200 (Cool White)
Wattage: 4
Length: 6 in
Material: Glass
Lumens: 135
Color Rendering Index (CRI): 60
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color Temperature: 4200 (Cool White)
Length: 6 in
Lumens: 135
Light Technology: Fluorescent
Wattage: 4
Material: Glass
Color Rendering Index (CRI): 60
Base: Miniature Bi-Pin (G5)