3
more

Transformer, Dry Type, 25kVA, 480 x 240 -120/240, K Factor
Item #: 0169007
Cat #: 9T21B9104
UPC: 783173002261
$ 8265.90 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Dry Type, 25 kVA, 240 x 480 - 120/240, NEMA 2, 1-Phase
Overview
Transformer, Dry Type, 25 kVA, 240 x 480 - 120/240, NEMA 2, 1-Phase
These GE transformers feature encapsulated core and coils in a NEMA 3R non-ventilated weatherproof enclosure -UL Listed -C-UL Listed-Knockouts provided on back and bottom-High grade silicon steel coreMounting holes on side for easy access-Wiring compartment includes ground stud 21B9104
Also known as: 783173002261, 9T21B9104, ABB9T21B9104
Specifications
| Phase: | 1 |
| Volt Amps: | 25kVA |
| Type: | Dry Type Transformer |
| Primary Voltage: | 240/480 |
| Phase: | 1 |
| Type: | Dry Type Transformer |
| Volt Amps: | 25kVA |
| Primary Voltage: | 240/480 |