Transformer, Dry Type, Type QMS, 15KVA, 480 x 240 - 120/240

Item #: 0169005

Cat #: 9T21B9103

UPC: 783173002643

$ 5549.65 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, Type QMS, 15KVA, 480 x 240 - 120/240

Overview

Transformer, Dry Type, Type QMS, 15KVA, 480 x 240 - 120/240
Also known as: 783173002643, 9T21B9103, ABB9T21B9103

Specifications

Phase: 1
Type: Dry Type Transformer
Volt Amps: 15kVA
Primary Voltage: 240/480
Phase: 1
Volt Amps: 15kVA
Type: Dry Type Transformer
Primary Voltage: 240/480