3
more

Transformer, Dry Type, 10kVA, 240/480V Primary, 120/240V Secondary
Item #: 0169002
Cat #: 9T21B1006G02
UPC: 783173003404
$ 4072.97 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Dry Type, 10 kVA, 240/480 Volt AC, Primary, 120/240 Volt AC Secondary, 115D Rise
Overview
Transformer, Dry Type, 10 kVA, 240/480 Volt AC, Primary, 120/240 Volt AC Secondary, 115D Rise
Also known as: 783173003404, 9T21B1006G02, ABB9T21B1006G02
Specifications
| Phase: | 1 |
| Primary Voltage: | 240/480 |
| Phase: | 1 |
| Primary Voltage: | 240/480 |