M12 Camouflage Heated Jacket Kit M

Item #: 0169000

Cat #: 221C-21M

UPC: 045242477494

Company wide:
0 in stock
Documents & Guides
Heated Jacket, Camouflage, Battery: M12 Lithium, Size: M. Includes: (1) Battery, Charger, USB Port & Battery Fuel Gauge.

Overview

Heated Jacket, Camouflage, Battery: M12 Lithium, Size: M. Includes: (1) Battery, Charger, USB Port & Battery Fuel Gauge.

Powered by M12™ REDLITHIUM™ battery technology, Milwaukee® M12™ heated jackets use carbon fiber heating elements to create and distribute heat to the chest, back, and front hand pockets. Featuring the RealTree Xtra® pattern for use in wooded environments, QuietShell stretch polyester reduces noise from movement, and provides wind and water resistance to survive the elements.

Also known as: 045242477494, 221C-21M, MIL221C21M

Specifications

Type: Jacket, Lithium Battery, Heated, M12, USB
Color: Camouflage
Size: Medium
Volts DC: 12
Type: Jacket, Lithium Battery, Heated, M12, USB
Size: Medium
Color: Camouflage
Volts DC: 12