3
more

Transformer, Dry Type, 7.5kVA, 240/480V Primary, 120/240V Secondary
Item #: 0168999
Cat #: 9T21B1005G02
UPC: 783173003954
$ 3178.98 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Dry Type, 7.5 kVA, 240/480 Volt AC, Primary, 120/240 Volt AC Secondary, 115D Rise
Overview
Transformer, Dry Type, 7.5 kVA, 240/480 Volt AC, Primary, 120/240 Volt AC Secondary, 115D Rise
Also known as: 783173003954, 9T21B1005G02, ABB9T21B1005G02
Specifications
| Phase: | 1 |
| Type: | Dry Type Transformer |
| Volt Amps: | 7.500kVA |
| Primary Voltage: | 240/480 |
| Phase: | 1 |
| Volt Amps: | 7.500kVA |
| Type: | Dry Type Transformer |
| Primary Voltage: | 240/480 |