3
more

Transformer, Dry Type, 5kVA, 240/480V Primary, 120/240V Secondary
Item #: 0168998
Cat #: 9T21B1004G02
UPC: 783173003343
$ 2290.69 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Dry Type, 5 kVA, 240/480 Volt AC, Primary, 120/240 Volt AC Secondary, 115D Rise
Overview
Transformer, Dry Type, 5 kVA, 240/480 Volt AC, Primary, 120/240 Volt AC Secondary, 115D Rise
These GE transformers feature encapsulated core and coils in a NEMA 3R non-ventilated weatherproof enclosure -UL Listed -C-UL Listed-Knockouts provided on back and bottom-High grade silicon steel coreMounting holes on side for easy access-Wiring compartment includes ground stud 1004G02
Also known as: 783173003343, 9T21B1004G02, ABB9T21B1004G02
Specifications
| Phase: | 1 |
| Primary Voltage: | 240/480 |
| Volt Amps: | 5kVA |
| Phase: | 1 |
| Volt Amps: | 5kVA |
| Primary Voltage: | 240/480 |