Safety Switch, Double Throw, Non-Fused, 800A, 240VAC, NEMA 1

Item #: 0168994

Cat #: DT327UGK

UPC: 782113696485

$ 27318.48 EA
Company wide:
0 in stock
800 Amp, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 240 Volt AC, 250 Volt DC, NEMA 1

Overview

800 Amp, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 240 Volt AC, 250 Volt DC, NEMA 1
Also known as: 782113696485, DT327UGK, CUTDT327UGK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 800
Volts AC: 240
Poles: 3
Mounting: Surface
Amps: 800
Volts DC: 250
IP/NEMA Rating: NEMA 1
Volts AC: 240