
Weatherproof Cover, 2-Gang, (1) Toggle Switch, (1) GFCI, Vertical, Non-Metallic, Gray
Item #: 0168889
Cat #: 5043-0
UPC: 050169504307
$ 85.79 EA
Company wide:
0
in stock
Documents & Guides
2-Gang, Vertical Mount, Weatherproof Cover, Die Cast, Type: (1) Toggle and (1) Decorator/GFCI Receptacle Combination. Gray.
Overview
2-Gang, Vertical Mount, Weatherproof Cover, Die Cast, Type: (1) Toggle and (1) Decorator/GFCI Receptacle Combination. Gray.
Also known as: 050169504307, 5043-0, RAC50430
Features & Benefits
- Rugged die cast aluminum construction
- State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
- Self closing lids assure weatherproof protection when the receptacle is not in use
- Padlockable, 1/4 in. diameter hole
- May be mounted to box or device
- Installation hardware, gasket, and multilingual instructions are included
- Toggle and GFCI
- Vertical Mount
- N/A
Specifications
| Material: | Die Cast Aluminum |
| Gangs: | 2 |
| Mounting: | Vertical |
| Color: | Gray |
| Standards: | California Proposition 65 |
| Material: | Die Cast Aluminum |
| Mounting: | Vertical |
| Standards: | California Proposition 65 |
| Gangs: | 2 |
| Color: | Gray |