ETN E34FPB297LAG24 30.5 mm, Corrosi

Item #: 0168887

Cat #: E34FPB297LAG24

UPC: 782114718629

$ 467.45 EA
Company wide:
0 in stock
Documents & Guides
ETN E34FPB297LAG24 30.5 mm C

Overview

ETN E34FPB297LAG24 30.5 mm C
Also known as: 782114718629, E34FPB297LAG24, CUTE34FPB297LAG24

Specifications

Color: Amber
Type: Indicator Light
Material: Glass
Color: Amber
Material: Glass
Type: Indicator Light