Iec Full Voltage Reversing Starter

Item #: 0168868

Cat #: AE56ANS0AC

UPC: 782113971209

$ 1790.96 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Reversing Starter, Freedom, 3-phase Magnetic, Size A, Interchangeable Heater Overload Relay, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil, 1no-1nc Sidemounted Auxiliary Contact

Overview

Iec Full Voltage Reversing Starter, Freedom, 3-phase Magnetic, Size A, Interchangeable Heater Overload Relay, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil, 1no-1nc Sidemounted Auxiliary Contact
Also known as: 782113971209, AE56ANS0AC, CUTAE56ANS0AC

Specifications

Family / Style: Freedom
Type: Starter
Family / Style: Freedom
Type: Starter