Easy Snap Grommet for Factory Punched Holes, 1" Max Copper Tube, 1/2", 3/4", 1" EMT, 1/2", 3/4", 1"

Item #: 0168839

Cat #: ESGFP

UPC: 782856624981

$ 1.39 EA
Company wide:
154 in stock
Documents & Guides
Easy Snap Grommet for Factory Punched Holes, 1" Max Copper Tube, 1/2", 3/4", 1" EMT, 1/2", 3/4", 1" Rigid/Pipe

Overview

Easy Snap Grommet for Factory Punched Holes, 1" Max Copper Tube, 1/2", 3/4", 1" EMT, 1/2", 3/4", 1" Rigid/Pipe

Easy Snap Grommet for Factory Punched Holes provides anti-rattle protection. Snaps into factory prepunched holes through metal stud.

Also known as: 782856624981, ESGFP, CDYESGFP

Features & Benefits

  • Snap grommet into a factory punched hole of any shape
  • Provides anti-rattle protection
  • Provides 360° protection of conduit, plumbing and fire sprinkler plumbing in metal studs
  • Compliant with UL® 2043 and suitable for use in air handling (plenum) spaces

Specifications

Material: Polyethylene
Diameter: 0.500 in
Material: Polyethylene
Diameter: 0.500 in