This product has been discontinued.
1
more

Company wide:
0
in stock
Discontinued
Documents & Guides
Heated Jacket, Red, Battery: M12 Lithium, Size: XXL. Includes: (1) Battery Holder w/ USB Charger, (1) M12™ REDLITHIUM™ 2.0 Compact Battery Pack, (1) M12™ Battery Charger.
Overview
Heated Jacket, Red, Battery: M12 Lithium, Size: XXL. Includes: (1) Battery Holder w/ USB Charger, (1) M12™ REDLITHIUM™ 2.0 Compact Battery Pack, (1) M12™ Battery Charger.
Powered by M12™ REDLITHIUM™ battery technology, Milwaukee® M12™ heated jackets use carbon fiber heating elements to create and distribute heat to the chest, back, and front hand pockets. For use in abrasive environments, ToughShell™ stretch polyester delivers 5X longer life than previous soft shell jackets, and provides wind and water resistance to survive the elements.
Also known as: 045242477401, 201R-212X, MIL201R212X
Specifications
| Type: | Jacket, Lithium Battery, Heated, M12, USB |
| Color: | Red |
| Volts DC: | 12 |
| Size: | 2XL |
| Type: | Jacket, Lithium Battery, Heated, M12, USB |
| Volts DC: | 12 |
| Color: | Red |
| Size: | 2XL |